35in Brown Boucle and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717482
- Zoro # G823439657
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Width
35.4 in
Bench Type
Entryway Bench
Hand Crafted
Yes
Leg Color
Brown
Nailhead Trim
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717482
- Zoro #
- G823439657
- UPC #
- -
- Country of Origin
- India
- Bench Type
- Entryway Bench
- Hand Crafted
- Yes
- Leg Color
- Brown
- Nailhead Trim
- Yes
- Weight Capacity
- 22 lbs
- Item
- Benches
- Material
- Upholstery
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Upholstered
- Yes
- Upholstery Color
- Brown
- Color
- Brown
- Leg Material
- Solid Wood
- Upholstery Material
- Boucle
- Style
- Mid-Century
- Finish
- Oak
Dimensions
- Width
- 35.4 in
- Overall Depth
- 15 in
- Overall Length
- 14.2 in
Description
Practicality and fashion mix together with this handy 35-inch brown boucle and solid wood upholstered storage bench with cabinet. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color boucle, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 14.20-inch h x 35.40-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.