Shop HOMEROOTS
See all product information
Create Account
48in Natural and Aluminum Bench
- Mfr # 668856
- Zoro # G923438420
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Leg Color
Natural
Bench Type
Entryway Bench
Assembly
No Assembly Needed
Weight Capacity
110 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668856
- Zoro #
- G923438420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Overall Depth
- 15 in
- Overall Length
- 17.7 in
Details
- Color
- Natural
- Leg Color
- Natural
- Bench Type
- Entryway Bench
- Assembly
- No Assembly Needed
- Weight Capacity
- 110 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Style
- Modern
- Finish
- Natural
- Item
- Benches
- Leg Material
- Metal
- Shape
- Rectangle
- Material
- Aluminum
- Upholstered
- No
- Seat Material
- Aluminum
Description
Distinctive in style the 48-inch natural and aluminum bench radiates a versatile charm. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 48.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.