35in Brown Faux Leather and Solid Wood Upholstered Storage Bench With Drawers
- Mfr # 723826
- Zoro # G923439946
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Upholstery Material
Faux Leather
Bench Type
Entryway Bench
Upholstered
Yes
Upholstery Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723826
- Zoro #
- G923439946
- UPC #
- -
- Country of Origin
- India
- Leg Material
- Solid Wood
- Upholstery Material
- Faux Leather
- Bench Type
- Entryway Bench
- Upholstered
- Yes
- Upholstery Color
- Brown
- Nailhead Trim
- No
- Hand Crafted
- Yes
- Leg Color
- Brown
- Bench Pattern
- Solid Color
- Weight Capacity
- 330 lbs
- Item
- Benches
- Material
- Solid Wood
- Color
- Brown
- Seat Material
- Solid Wood
- Shape
- Rectangle
- Style
- Rustic
- Finish
- Natural
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Length
- 21.65 in
- Overall Depth
- 13.78 in
- Width
- 35.43 in
Description
Distinctive in style the 35-inch brown faux leather and solid wood upholstered storage bench with drawers radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 21.65-inch h x 35.43-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.