Shop HOMEROOTS
See all product information
Create Account
Set Of Two White Wood Corner Accent Cabinet With Two Doors
- Mfr # 719687
- Zoro # G423439446
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Finish
Matte
Overall Length
72 in
Color
White
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719687
- Zoro #
- G423439446
- UPC #
- -
- Country of Origin
- China
- Lacquered
- No
- Finish
- Matte
- Color
- White
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Shape
- Corner
- Item
- Cabinets
- Material
- Manufactured Wood
- Number of Cabinets
- 1
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Shelves Included
- Yes
Dimensions
- Overall Length
- 72 in
- Overall Depth
- 16 in
- Width
- 31 in
Description
Add a fashionable storage option to your space with this set of two white wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.