Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14in Silver And Clear Glass Standard Display Stand
- Mfr # 364380
- Zoro # G023438306
product price:Â
$
1,291.99
/ea
Key Features
Overall Depth
13.75 in
Weight Capacity
50 lbs
Overall Length
39.25 in
Assembly
No Assembly Needed
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364380
- Zoro #
- G023438306
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 13.75 in
- Overall Length
- 39.25 in
- Width
- 40 in
- Size
- 39.25" x 13.75" x 40"
Details
- Weight Capacity
- 50 lbs
- Assembly
- No Assembly Needed
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Lacquered
- No
- Cabinet Doors
- No
- Cabinet Design
- Standard
- Shape
- Square
- Glass Doors
- No
- Gloss Finish
- No
- Shelves Included
- No
- Color
- White
- Cabinet Type
- Display Stand
- Mirrored Finish
- Yes
- Finish
- Natural
- Item
- Cabinets
Description
Add a fashionable storage option to your space with this 14in silver and clear glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 39.25in H x 13.75in W x 40in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.