Shop HOMEROOTS
See all product information
Create Account
35in Brown Linen and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717477
- Zoro # G123440339
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
Yes
Overall Depth
13.8 in
Upholstery Color
Brown
Bench Pattern
Solid Color
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717477
- Zoro #
- G123440339
- UPC #
- -
- Country of Origin
- India
- Nailhead Trim
- Yes
- Upholstery Color
- Brown
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Hand Crafted
- Yes
- Upholstered
- Yes
- Style
- Mid-Century
- Color
- Brown
- Finish
- Oak
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Upholstery Material
- Linen
- Assembly
- No Assembly Needed
- Material
- Upholstery
- Shape
- Rectangle
- Bench Type
- Bedroom Bench
- Item
- Benches
- Weight Capacity
- 33 lbs
Dimensions
- Overall Depth
- 13.8 in
- Width
- 35.4 in
- Overall Length
- 17.7 in
Description
Distinctive in style the 35-inch brown linen and solid wood upholstered storage bench with cabinet radiates a versatile charm. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.