Shop HOMEROOTS
See all product information
Create Account
Set of Two Blue And White Wood And Mirrored Glass Box With Lid, 2PK
- Mfr # 489376
- Zoro # G422908189
product price:Â
$
88.39
/pk of 2, $44.20/ea
Key Features
Shape
Rectangle
Overall Depth
7 in
Overall Length
11-3/4 in
Overall Height
5-1/2 in
Weight Capacity
9.1363545 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489376
- Zoro #
- G422908189
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 9.1363545 lb
- Frame Material
- Wood, Glass
- Item
- Organizers
- Handles Included
- No
- Shelves Included
- No
- Doors Included
- No
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
- Style
- Transitional
- Features
- Nesting
- Lid Included
- Yes
- Drawers
- No
- Includes
- 2 Pieces; Large Box 5.5 x 11.75 x 7, Small Box 4.5 x 9.5 x 5 in
- Color
- Blue, White
- Type
- Box
Dimensions
- Overall Depth
- 7 in
- Overall Length
- 11-3/4 in
- Overall Height
- 5-1/2 in
Description
Set of two blue and white wood and mirrored glass box with lid is the perfect solution for keeping your space tidy and stylish. This set includes a large box measuring 11.75-inch x 7-inch x 5.5-inch and a small box at 9.5-inch x 5-inch x 4.5-inch, providing ample storage options for various items. Crafted from a blend of manufactured wood and mirrored glass, these organizers combine durability with elegance. With their transitional style, they seamlessly fit into any decor theme, adding a touch of sophistication. The eye-catching blue and white color palette enhances your room, making these boxes not just functional but also decorative accents that elevate your home decor experience. 5.50-inch h x 11.75-inch w x 7.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.