Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718247
Zoro # G523439605
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Upholstered
No
Seat Material
Solid Wood
Leg Material
Solid Wood
Width
35.4 in
Overall Depth
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718247
- Zoro #
- G523439605
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Depth
- 23.6 in
- Overall Length
- 16.5 in
Details
- Upholstered
- No
- Seat Material
- Solid Wood
- Leg Material
- Solid Wood
- Style
- Mid-Century
- Leg Color
- Brown
- Shape
- Rectangle
- Hand Crafted
- Yes
- Bench Type
- Entryway Bench
- Finish
- Oak
- Material
- Solid Wood
- Weight Capacity
- 31 lbs
- Assembly
- No Assembly Needed
- Item
- Benches
- Bench Pattern
- Solid Color
- Color
- Brown
Description
Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 16.50-inch h x 35.40-inch w x 23.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.