Shop HOMEROOTS
See all product information
Create Account
35in Dark Brown and White Wood Rolling Kitchen Cart
- Mfr # 402556
- Zoro # G123439715
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Set
No
Foldable
No
Outside Length
35.75 in
Base Color
Dark Brown, White
Exterior Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402556
- Zoro #
- G123439715
- UPC #
- -
- Country of Origin
- China
- Set
- No
- Foldable
- No
- Base Color
- Dark Brown, White
- Exterior Shelves Included
- No
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Drawers Included
- No
- Counter Material
- Manufactured Wood
- Cabinets Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Assembly
- Full Assembly Needed
- Caster Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Hand Painted
- No
- Commercial Use
- No
- Drop Leaf
- No
- Color
- Dark Brown, White
- Kitchen Cart Type
- Kitchen Cart
Dimensions
- Outside Length
- 35.75 in
- Size
- 35 in W x 18 in D x 35.75 in H
- Overall Depth
- 18 in
- Outside Width
- 35 in
Description
This 35-inch dark brown and white wood rolling kitchen cart marks the beginning of a new era for kitchen decor. Made of a combination of durable manufactured wood this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. Maximize your space with this multi- functional and good looking kitchen cart. 35.75-inch h x 35-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.