35in Oak Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719183
- Zoro # G323439829
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Capacity
40
Length
18.5 in
Natural Variation Type
Natural Wood Grain Color Variation
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719183
- Zoro #
- G323439829
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 18.5 in
- Width
- 35.4 in
- Height
- 13.8 in
Details
- Material
- Solid Wood
- Capacity
- 40
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Color
- Oak
- Wood Species
- Mango
- Stand Type
- TV Stand
- Finish
- Natural
- Hutch Included
- No
- Bridge Included
- No
Description
Practical, space saving, and good looking, this 35-inch oak light brown solid wood enclosed and open storage TV stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges, open shelf space, and two drawers for storage. Ideal for TV placement and storage in your living room, bedroom or office. 18.50-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.