Shop HOMEROOTS
See all product information
Create Account
42in Ash Gray Open Shelving TV Stand
- Mfr # 332878
- Zoro # G423439316
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Wood Type
Laminate Board
Assembly Required
Full Assembly Needed
Stand Type
TV Stand
Capacity
66
Height
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332878
- Zoro #
- G423439316
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- TV Stands
- Wood Type
- Laminate Board
- Assembly Required
- Full Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 66
- Material
- Manufactured Wood
- Finish
- Matte
- Color
- Ash Gray
Dimensions
- Height
- 15.5 in
- Width
- 42 in
- Length
- 19.75 in
Description
Make a true home theater of your room with this captivating 42-inch ash gray open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.75-inch H x 42-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.