35in White Two Door Accent Cabinet
- Mfr # 388217
- Zoro # G023440637
product price:Â
$
1,091.99
/ea
Key Features
Commercial Use
No
Frame Material
Solid Wood
Arm Style
Coastal
Overall Depth
19.69 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388217
- Zoro #
- G023440637
- UPC #
- -
- Country of Origin
- Indonesia
- Commercial Use
- No
- Frame Material
- Solid Wood
- Arm Style
- Coastal
- Glass Doors
- No
- Silverware Tray
- No
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Sliding Doors
- No
- Door Included
- Yes
- Felt Lined Drawers
- No
- Number of Drawers
- 1
- Includes
- Yes
- Color
- White
Dimensions
- Overall Depth
- 19.69 in
- Size (Width x Height x Depth)
- 35.43 x 19.69 x 33.46 in
- Overall Length
- 33.46 in
- Overall Width
- 35.43 in
- Size
- 35.43 x 19.69 x 33.46 in
Description
Hand-finished by skilled craftsmen, this Modern Farmhouse White Accent Cabinet is full of clean updated style and charm. Finished in a classic crisp white with black accents, this is a sturdy piece of furniture that is made of high-quality wood and MDF. A large pull out drawer and the double door cabinet with internal shelving help to keep your clutter at bay. The small footprint makes this ideal for bedroom, bathroom, kitchen, laundry room and anywhere you might need some extra storage that doesn't take up too much room. 33.5in x 35. 4in x 19.7in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.