36" Black and Gold Glass and Steel Pedestal Base Round Top Dining Table
Mfr # 720925
Zoro # G822907355
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Mirrored
No
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720925
Zoro #
G822907355
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Height
29.9 in
Length
36 in
Details
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Mirrored
No
Assembled/Unassembled
Unassembled
Shape
Round
Assembly Required
Full Assembly Needed
Weight Capacity
4 lb
Frame Material
Steel
Tabletop Color
Black
Table Mechanism
Fixed
Item
Dining Tables
Leaf Included
No
Finish
Natural
Tabletop Material
Glass
Leg Color
Gold
Style
Modern
Leg Type
Pedestal
Frame Color
Black
Description
Make a statement with the 36-inch black and gold glass and steel pedestal base round top dining table and infuse a dash of character and personality into your space. A gold steel frame is finished off with a black glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.90-inch h x 36.00-inch w x 36.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.