Zoro Homepage

36" Brown Solid Wood Round Drum Coffee Table

  • Mfr # 565307

  • Zoro # G822342385


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Brown
Height
18 in
Length
36 in
Commercial Use
No
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565307
Zoro #
G822342385
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Length
36 in
Width
36 in

Details

Tabletop Color
Coffee/Brown
Commercial Use
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Make your living room or family room really stand out with this 36-inch brown solid wood round drum coffee table. Create an inspiring atmosphere in most any room with this brown solid wood table. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 36-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.