
36" Clear and Bronze Glass and Metal Round Coffee Table With Shelf
Mfr # 393172
Zoro # G422833252
product price: $1,603.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Shape
Round
Coffee Table Type
Coffee Table
Length
36 in
Wheels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393172
Zoro #
G422833252
UPC #
-
Country of Origin
India
Dimensions
Length
36 in
Height
16 in
Width
36 in
Details
Commercial Use
No
Shape
Round
Coffee Table Type
Coffee Table
Wheels Included
No
Tabletop Color
Clear
Weight Capacity
50 lb
Assembled/Unassembled
Assembled
Finish
Distressed
Leg Color
Bronze
Queen Anne Legs
No
Style
Contemporary
Assembly Required
No Assembly Needed
Item
Coffee Tables
Tabletop Material
Glass
Leg Type
4 Legs
Frame Material
Metal
Description
This stylish 36-inch clear and bronze glass and metal round coffee table with shelf is sure to inspire compliments no matter where it sits. The clear glass top of this table is a nice visual contrast to the high quality, bronze metal of the base. Help to keep your space organized with the included single shelf. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 16-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.