36" Cream And Black Faux Shearling And Upholstered Barrel Chair

  • Mfr # 564971

  • Zoro # G222354162


product price:  $1,279.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Seat Color
Cream Black
Overall Depth
35 in
Commercial Use
Yes
Overall Width
36 in
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564971
Zoro #
G222354162
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
35 in
Overall Width
36 in
Overall Height
29.5 in

Details

Seat Color
Cream Black
Item
Accent Chair
Commercial Use
Yes
Assembly Required
No Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 36-inch cream and black faux shearling and upholstered barrel chair. Built to last this barrel chair is finished in solid cream faux shearling and 100% polyester to give your room a great update. The high quality manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 29.5-inch h x 36-inch w x 35-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.