
36" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627430
Zoro # G022910896
product price:Â $978.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
18.1 in
Width
36 in
Height
19 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627430
Zoro #
G022910896
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
36 in
Height
19 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Color
White
Countertop Material
Manufactured Wood
Base Color
Dark Brown
Includes
Sink
Description
The 36-inch dark brown wood freestanding bathroom vanity with white sink and two drawers is a perfect blend of style and functionality. Designed in a modern aesthetic, this vanity features a sturdy manufactured wood base that promises durability. The elegant white sink, crafted from ceramic, adds a touch of sophistication to your bathroom space. Enjoy smooth access to your essentials with two functional drawers equipped with soft close drawer glides. Its free-standing design allows for easy installation while complementing various decor styles. The dark brown finish enhances the overall look, making it a stylish focal point in any bathroom. This vanity is an ideal choice for those seeking both practicality and contemporary elegance in their home. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.