36" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627488

  • Zoro # G422907816


product price:  $1,443.99
/ea
Free Shipping & Returns

Key Features

Color
White
Countertop Material
Manufactured Wood
Height
20 in
Material
Manufactured Wood
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627488
Zoro #
G422907816
UPC #
-
Country of Origin
Spain

Dimensions

Height
20 in
Width
36 in
Length
18.1 in

Details

Color
White
Countertop Material
Manufactured Wood
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Gray
Includes
Sink
Finish
White

Description

The 36-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of style and functionality for your bathroom. Featuring a sleek modern design, this vanity is crafted from durable manufactured wood to ensure longevity. The elegant white ceramic sink seamlessly complements the gray base, creating a chic and stylish aesthetic. Equipped with two functional drawers, it provides ample storage space for your essentials, while the soft close drawer glides enhance convenience and usability. This free-standing standard installation piece will effortlessly elevate your bathroom decor, making it a practical and attractive addition to your space. Enjoy a combination of modern elegance and practicality with this stunning bathroom vanity. 20-inch h x 36-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.