Shop HOMEROOTS
See all product information
Create Account
40" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624109
Zoro # G822910744
product price:Â
$
1,568.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624109
- Zoro #
- G822910744
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
- Includes
- Sink
Description
The 40-inch natural wood floating bathroom vanity with white sink and two drawers combines modern design with practicality. Crafted from durable manufactured wood, it features a natural finish that enhances any bathroom decor. The sleek white ceramic sink complements the vanity's aesthetic while offering efficient use of space. Two functional drawers equipped with soft-close glides provide ample storage for your essentials while ensuring a quiet and gentle closure. Chrome brass handles add a touch of elegance, making access to your items effortless. This wall-mounted vanity is an ideal solution for maximizing floor space, creating a clean and contemporary look in your bathroom. Enjoy both style and functionality with this beautiful bathroom fixture. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.