Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624199
Zoro # G122910864
product price:Â $1,531.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624199
- Zoro #
- G122910864
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Base Color
- Dark Brown
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
Description
The 24-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from manufactured wood, this stylish piece features a stunning dark brown finish that complements any contemporary decor. It comes equipped with a sleek white ceramic sink that adds a fresh touch to your space. The wall-mounted installation saves valuable floor space while providing easy access. Enjoy the convenience of two functional drawers that glide smoothly on soft close mechanisms, allowing for quiet operation. The brass drawer pulls in chrome add a pop of elegance, making this vanity not only practical but also a chic addition to your bathroom. Transform your daily routines with this beautifully designed vanity solution. 24.60-inch h x 24.00-inch w x 21.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.