36" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627485

  • Zoro # G122908977


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Includes
Sink
Finish
Glossy White
Length
17.81 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627485
Zoro #
G122908977
UPC #
-
Country of Origin
Spain

Dimensions

Width
36 in
Length
17.81 in
Height
18.94 in

Details

Includes
Sink
Finish
Glossy White
Countertop Material
Manufactured Wood
Base Color
Light Brown
Item
Bathroom Vanities
Color
White
Material
Manufactured Wood

Description

The 36-inch light brown wood freestanding bathroom vanity with white sink and two drawers perfectly combines style and functionality. This modern piece features a durable manufactured wood base and countertop, ensuring lasting quality. Included is a pristine white ceramic sink, providing a striking contrast against the light brown vanity. With two functional drawers equipped with soft close drawer glides, organization is effortless and quiet. Designed for easy configuration, it boasts a free-standing standard installation type, making it suitable for a range of bathroom layouts. Elevate your bathroom decor with this elegant and practical vanity, tailored to meet both aesthetic and functional needs. 18.9375-inch h x 36-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.