36" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624153

  • Zoro # G422909643


product price:  $1,758.99
/ea
Free Shipping & Returns

Key Features

Height
33.12 in
Color
White
Width
36 in
Finish
Natural
Length
17.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624153
Zoro #
G422909643
UPC #
-
Country of Origin
Spain

Dimensions

Height
33.12 in
Width
36 in
Length
17.88 in

Details

Item
Bathroom Vanities
Color
White
Finish
Natural
Includes
Sink
Material
Manufactured Wood
Base Color
Natural
Countertop Material
Manufactured Wood

Description

The 36-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern aesthetics with functional design. Crafted from high-quality manufactured wood, this vanity features a stunning natural finish that adds warmth to any bathroom. The included white ceramic sink offers a sleek contrast to the wood, ensuring a fresh and contemporary look. With three functional drawers equipped with soft close glides, you can enjoy easy access to your essentials while keeping the space tidy. This free-standing standard vanity is perfect for those looking to enhance their bathroom's style and practicality, making it a versatile addition to your home decor. Its elegant design is sure to impress while providing essential storage solutions. 33.125-inch h x 36-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.