Shop HOMEROOTS
See all product information
Create Account
32" Blue Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627400
Zoro # G222912232
product price:Â $1,767.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
32 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627400
- Zoro #
- G222912232
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 32 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Blue
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 32-inch blue wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from manufactured wood, it offers durability and style for your bathroom space. The striking blue vanity base pairs beautifully with the pristine white ceramic sink. With two functional drawers fitted with soft close drawer glides, this vanity ensures smooth and quiet operation. The free-standing standard installation type makes it easy to set up in any setting, while the spacious countertop provides ample room for your toiletries and decorations. This piece not only enhances the aesthetic of your bathroom but also maximizes storage, making it a perfect addition for organized living. 35.06-inch h x 32-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.