36" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627478

  • Zoro # G022909609


product price:  $1,338.99
/ea
Free Shipping & Returns

Key Features

Includes
Sink
Color
White
Material
Manufactured Wood
Finish
Glossy White
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627478
Zoro #
G022909609
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.81 in
Width
36 in
Height
18.94 in

Details

Item
Bathroom Vanities
Includes
Sink
Color
White
Material
Manufactured Wood
Finish
Glossy White
Countertop Material
Manufactured Wood
Base Color
Natural

Description

The 36-inch natural wood freestanding bathroom vanity with white sink and two drawers is the perfect blend of style and functionality for your modern bathroom. Crafted from durable manufactured wood, this vanity features a stunning natural finish that enhances its aesthetic appeal. The white ceramic sink not only adds elegance but also offers practical usability. With two functional drawers equipped with soft close glides, this piece ensures seamless storage for your essentials. Designed for easy installation, it stands freely, making it a versatile addition to any space. Transform your bathroom with this stylish vanity that combines practicality and sophisticated design. Enjoy the perfect balance of beauty and utility every day. 18.9375-inch h x 36-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.