36" White and Silver Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555182

  • Zoro # G322909361


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Length
35.5 in
Commercial Use
Yes
Shape
Round
Tabletop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555182
Zoro #
G322909361
UPC #
-
Country of Origin
China

Dimensions

Length
35.5 in
Height
35 in
Width
35.5 in

Details

Style
Contemporary
Item
Dining Tables
Commercial Use
Yes
Shape
Round
Tabletop Material
Manufactured Wood
Finish
Chrome
Top Wood Species
Recycled Wood
Leg Type
Pedestal
Leg Color
Silver
Weight Capacity
6 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Mirrored
No
Tabletop Color
White
Leaf Included
No
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Frame Material
Metal
Frame Color
White

Description

This good looking 36-inch white and silver wood and metal pedestal base round top dining table is sure to inspire compliments. Quality construction from the silver metal base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 35-inch h x 35.5-inch w x 35.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.