36" White Manufactured Wood Four Drawer Combo Dresser
Mfr # 477812
Zoro # G922908054
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Width
35.83 in
Felt Lined Drawers
No
Depth
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477812
Zoro #
G922908054
UPC #
-
Country of Origin
Colombia
Dimensions
Width
35.83 in
Depth
18 in
Length
34.9 in
Size
Yes
Details
Finish
Gloss
Item
Dressers
Felt Lined Drawers
No
Color
White
Assembly Required
No Assembly Needed
Hutch Included
No
Number of Interior Shelves
1
Dovetail Drawer Joints
No
Dresser Orientation
Horizontal
Soft Close or Self Close Drawer Glides
Yes
Commercial Use
No
Doors Included
Yes
Style
Modern
Number of Drawers
4
Material
Manufactured Wood
Dresser Type
Combo Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 36" white manufactured wood four drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Beyond just a dresser or armoire, this fabulous piece can also double as a TV stand. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 34.9" H x 35.83" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.