
36" White Rounded Manufactured Wood and Metal Bar Table
Mfr # 521333
Zoro # G222352670
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Height
42 in
Depth
35.5 in
Assembly Required
Partial Assembly Needed
Width
35.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521333
Zoro #
G222352670
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Depth
35.5 in
Width
35.5 in
Details
Tabletop Color
White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar & Restaurant Table
Description
The 36-inch white rounded manufactured wood and metal bar table is a sleek addition to any bar or restaurant. Its white color and round shape create a modern and inviting atmosphere. The table top is made of high-quality mdf, while the base is constructed with sturdy metal for durability. With a glossy finish, this bar table exudes elegance and style. The fixed table mechanism ensures stability, and the pedestal base type adds a contemporary touch. With a seating capacity of two, it provides a cozy and intimate dining experience. Perfect for enjoying drinks or a meal, this white bar table is the ideal choice for your establishment. 42-inch H x 35.5-inch W x 35.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.