40" Oak Wood Five Drawer Dresser
- Mfr # 286558
- Zoro # G122907420
product price:Â
$
781.99
/ea
Key Features
Material
Solid and Manufactured Wood
Commercial Use
No
Color
Oak
Length
50 in
Finish
Weathered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286558
- Zoro #
- G122907420
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 50 in
- Depth
- 18 in
- Width
- 40 in
Details
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Color
- Oak
- Finish
- Weathered
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Capacity
- 30 lb
- Hutch Included
- No
- Dresser Orientation
- Vertical
- Doors Included
- No
- Dresser Type
- Standard Dresser
- Number of Drawers
- 5
- Style
- Traditional
Description
This 40-inch oak wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. 50-inch h x 40-inch w x 18-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.