36" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624151

  • Zoro # G222907269


product price: $1,983.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
33.12 in
Base Color
White
Includes
Sink
Length
17.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624151
Zoro #
G222907269
UPC #
-
Country of Origin
Spain

Dimensions

Height
33.12 in
Length
17.88 in
Width
36 in

Details

Item
Bathroom Vanities
Color
White
Base Color
White
Includes
Sink
Finish
White
Material
Manufactured Wood
Countertop Material
Manufactured Wood

Description

The 36-inch white wood freestanding bathroom vanity with white sink and three drawers seamlessly combines elegance with functionality. Its modern design is enhanced by a durable manufactured wood base, ensuring longevity and style. The spacious countertop is crafted from manufactured wood, providing a clean and sophisticated surface for your everyday needs. Included is a ceramic sink that perfectly complements the vanity's overall aesthetic. With three functional drawers equipped with soft-close glides, you can enjoy a clutter-free space while keeping essentials within easy reach. This free-standing standard vanity showcases a pristine white finish that brightens any bathroom setting, making it an ideal choice for those seeking a refreshing update to their home decor. 33.125-inch h x 36-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.