Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624180
Zoro # G722907844
product price:Â $2,026.99
/eaKey Features
Length
17.88 in
Width
64 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624180
- Zoro #
- G722907844
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 64 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Base Color
- Oak
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 64-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a stunning oak finish that adds warmth to your bathroom. The white ceramic sink complements the overall aesthetic while providing a sleek surface for everyday use. With three functional drawers equipped with soft close drawer glides, organization and accessibility are effortless. This free-standing standard installation piece not only enhances your space but also offers ample storage for toiletries and essentials. Elevate your bathroom decor with this stylish and versatile vanity that perfectly balances form and function. 39.06-inch h x 64-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.