Shop HOMEROOTS
See all product information
Create Account
48" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627408
Zoro # G822909007
product price:Â $1,123.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627408
- Zoro #
- G822909007
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from manufactured wood, the vanity features a beautiful natural finish that enhances any bathroom decor. This piece includes a stylish ceramic sink in a crisp white color, providing a clean and sophisticated look. With two functional drawers equipped with soft-close glides, it offers ample storage while ensuring a quiet and smooth operation. The free-standing standard installation type allows for easy placement in your space, making it a practical choice for busy households. Transform your bathroom into a serene retreat with this exquisite vanity that balances aesthetics and utility seamlessly. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.