Shop HOMEROOTS
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Black Wood Storage Bench with Drawers
- Mfr # 535168
- Zoro # G423438470
product price:Â
$
297.99
/ea
Key Features
Overall Depth
19.6 in
Upholstered
No
Weight Capacity
179 lbs
Material
Manufactured Wood
Leg Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535168
- Zoro #
- G423438470
- UPC #
- -
- Country of Origin
- Colombia
- Upholstered
- No
- Weight Capacity
- 179 lbs
- Material
- Manufactured Wood
- Leg Material
- Manufactured Wood
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Matte
- Hand Crafted
- No
- Color
- Black
- Bench Type
- Entryway Bench
- Assembly
- Full Assembly Needed
- Leg Color
- Black
- Seat Material
- Manufactured Wood
- Style
- Modern
Dimensions
- Overall Depth
- 19.6 in
- Width
- 35.8 in
- Overall Length
- 89.2 in
Description
Practicality and fashion mix together with this handy 36-inch black wood storage bench with drawers. This bench features quality construction from manufactured wood in an updated monotone color scheme with black as the main color throughout. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 89.2-inch h x 35.8-inch w x 19.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.