Shop HOMEROOTS
See all product information
Create Account
18in Dark Brown Solid Wood Frame Accent Cabinet With Two Drawers
- Mfr # 389768
- Zoro # G923439724
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Finish
Distressed
Number of Drawers
2
Lacquered
No
Weight Capacity
21 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389768
- Zoro #
- G923439724
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 24 in
- Overall Depth
- 13 in
- Width
- 18 in
Details
- Assembly
- No Assembly Needed
- Finish
- Distressed
- Number of Drawers
- 2
- Lacquered
- No
- Weight Capacity
- 21 lbs
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Shelves Included
- No
- Cabinet Doors
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Material
- Solid Wood
- Item
- Cabinets
- Color
- Dark Brown
- Shape
- Rectangular
Description
Add a fashionable storage option to your space with this 18-inch dark brown solid wood frame accent cabinet with two drawers. Equipped with 2 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24-inch H x 18-inch W x 13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.