
37" Black And Gold Faux Shearling And Upholstered Arm Chair
Mfr # 572301
Zoro # G722369901
product price:Â $1,419.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
33 in
Seat Color
Black Gold
Overall Height
23.6 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572301
Zoro #
G722369901
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
33 in
Overall Height
23.6 in
Overall Width
37 in
Details
Seat Color
Black Gold
Item
Accent Chair
Commercial Use
Yes
Assembly Required
No Assembly Needed
Description
This 37-inch black and gold faux shearling and upholstered arm chair is the perfect decorative yet functional accessory for your home. This sturdy faux shearling and 100% polyester upholstered arm chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 23.6-inch h x 37-inch w x 33-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.