37in Sepia Solid Wood Console Accent Cabinet With Single Door And Two Drawers
- Mfr # 712229
- Zoro # G923440164
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Width
37 in
Material
Solid Wood
Lacquered
No
Overall Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712229
- Zoro #
- G923440164
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 37 in
- Overall Depth
- 15 in
- Overall Length
- 22.8 in
Details
- Gloss Finish
- No
- Material
- Solid Wood
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Finish
- Natural
- Number of Drawers
- 2
- Shape
- Rectangular
- Number of Cabinets
- 1
- Shelves Included
- No
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Glass Doors
- No
- Cabinet Doors
- Yes
- Color
- Sepia
- Cabinet Design
- Console
- Weight Capacity
- 134 lbs
- Item
- Cabinets
Description
Add a fashionable storage option to your space with this 37-inch sepia solid wood console accent cabinet with single door and two drawers. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 22.80-inch h x 37.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.