Shop HOMEROOTS
See all product information
Create Account
47in Black Wood Wall Mounted Accent Cabinet With Four Doors
- Mfr # 478201
- Zoro # G523438837
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13.1 in
Shelves Included
No
Cabinet Design
Wall Mounted
Weight Capacity
20 lbs
Overall Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478201
- Zoro #
- G523438837
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 13.1 in
- Overall Length
- 23.6 in
- Width
- 47 in
Details
- Shelves Included
- No
- Cabinet Design
- Wall Mounted
- Weight Capacity
- 20 lbs
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Material
- Manufactured Wood
- Gloss Finish
- No
- Color
- Black
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Finish
- Matte
- Number of Cabinets
- 2
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Solid Wood Frame
- No
- Item
- Cabinets
Description
Add a fashionable storage option to your space with this 47-inch black wood wall mounted accent cabinet with four doors. This beautiful cabinet is made from sturdy MDF that is built to last. Ideal for your kitchen, these modern cabinets have interior shelves, spacious storage, and a metal rack for organizing. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch h x 47-inch w x 13.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.