Shop HOMEROOTS
See all product information
Create Account
Set Of Two Natural Wood Corner Accent Cabinet With Two Doors
- Mfr # 719684
- Zoro # G723440326
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Weight Capacity
50 lbs
Glass Doors
No
Cabinet Type
Accent Cabinet
Shape
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719684
- Zoro #
- G723440326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Overall Depth
- 16 in
- Overall Length
- 72 in
Details
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Shape
- Corner
- Cabinet Doors
- Yes
- Solid Wood Frame
- No
- Material
- Solid and Manufactured Wood
- Cabinet Design
- Standard
- Color
- Natural
- Item
- Cabinets
- Finish
- Natural
- Number of Cabinets
- 2
- Mirrored Finish
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
Description
Add a fashionable storage option to your space with this set of two natural wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.