Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" White Metal Swing Chair With Green Cushion

  • Mfr # 318801

  • Zoro # G822833012


product price: $777.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cushion Cover Material
Polyester
Includes
1 Swing Chair
Modular
No
Number of Chairs Included
1
Canopy Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318801
Zoro #
G822833012
UPC #
-
Country of Origin
China

Dimensions

Chair Depth
38 in
Chair Height
79 in
Chair Width
38 in

Details

Cushion Cover Material
Polyester
Includes
1 Swing Chair
Item
Outdoor Chairs
Modular
No
Number of Chairs Included
1
Canopy Included
No
Product Type
Contemporary
Chair Weight Capacity
350 lb
Chair Frame Material
Metal
Detachtable Cushion Cover
No
Chair Frame Color
White
Assembly
No Assembly Needed
Outdoor Chair Type
Swing Chair
Detachable Cushion
Yes
Cushion Cover Closure Method
Sewn Closed and Cover is Not Removable
Cushions Included
Yes

Description

Elevate your outdoor lounging experience with the 38-inch white metal swing chair with green cushion, where you can recline in comfort and sway your way to blissful serenity. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these green cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 79-inch H x 38-inch W x 38-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.