Set of Two White and Green Woven Back And Aluminum Counter Height Bar Chairs, 2PK
- Mfr # 668807
- Zoro # G922833042
product price:Â
$
1,006.99
/pk of 2, $503.50/ea
Free Shipping & Returns
Key Features
Swivel Chairs
No
Chair Weight Capacity
295 lb
Product Type
Counter Height
Style
Transitional
Number of Chairs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668807
- Zoro #
- G922833042
- UPC #
- -
- Country of Origin
- China
- Swivel Chairs
- No
- Chair Weight Capacity
- 295 lb
- Product Type
- Counter Height
- Style
- Transitional
- Number of Chairs
- 2
- Commercial Use
- Yes
- Seat Back Type
- Full Back
- Chair Frame Color
- White
- Includes Arms
- No
- Stackable Chairs
- No
- Chair Seat Material
- Fabric
- Assembly
- Full Assembly Needed
- Footrest Included
- Yes
- Chair Seat Color
- Green, White
- Seat Style
- Rectangle
- Item
- Outdoor Bar Chairs
Dimensions
- Seat Height
- 25 in
- Chair Depth
- 20.9 in
- Chair Height
- 40 in
- Chair Width
- 16.9 in
Description
Comfort and design come together nicely in this set of two 25-inch white and green woven back and aluminum outdoor counter height bar chairs. Let the captivating striking color combo and look leave a lasting impression that embodies your individuality. The rectangle shape of the cushioned outdoor fabric seat combines with a woven olefin string back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.00-inch h x 16.90-inch w x 20.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.