Shop HOMEROOTS
See all product information
Create Account
24in Black Bar Cabinet With Eighteen Shelves
- Mfr # 478384
- Zoro # G223440208
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Width
24 in
Overall Depth
18.1 in
Assembly
Full Assembly Needed
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478384
- Zoro #
- G223440208
- UPC #
- -
- Country of Origin
- Colombia
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Gloss Finish
- No
- Color
- Black
- Glass Doors
- No
- Number of Cabinets
- 1
- Item
- Cabinets
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Shape
- Rectangular
- Cabinet Type
- Bar Cabinet
- Finish
- Matte
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Material
- Manufactured Wood
- Weight Capacity
- 35 lbs
Dimensions
- Width
- 24 in
- Overall Depth
- 18.1 in
- Overall Length
- 34.1 in
Description
Elevate your space with this modern black bar cabinet crafted from premium manufactured wood. Featuring versatile storage cabinets and shelves, this freestanding rectangular piece offers both functionality and style. Perfect for adding a touch of sophistication to any room, the hard-wearing construction ensures durability while maximizing your storage options without sacrificing aesthetics. A chic addition to your home decor, this cabinet is designed to enhance the organization and visual appeal of your living space. 34.1-inch H x 24-inch W x 18.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.