39" Black And Gold Steel Nine Drawer Dresser
Mfr # 523994
Zoro # G222910153
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Soft Close or Self Close Drawer Glides
No
Dovetail Drawer Joints
No
Hutch Included
No
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523994
Zoro #
G222910153
UPC #
-
Country of Origin
United States
Dimensions
Depth
11.8 in
Length
40.8 in
Width
39.3 in
Size
Yes
Details
Soft Close or Self Close Drawer Glides
No
Dovetail Drawer Joints
No
Hutch Included
No
Style
Modern
Dresser Orientation
Horizontal
Item
Dressers
Assembly Required
Full Assembly Needed
Color
Black, Gold
Doors Included
No
Material
Steel
Finish
Satin
Dresser Type
Standard Dresser
Commercial Use
No
Felt Lined Drawers
No
Number of Drawers
9
Description
Enhance your room into a visually delightful and highly functional space with this 39-inch black and gold steel nine drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel. The black and gold coloration of this piece gives it an updated, and modern edge. The black and gold coloration of this piece gives it a glamorous and striking finish. 40.8-inch h x 39.3-inch w x 11.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.