Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Dark Brown Solid Wood Six Drawer Double Dresser
- Mfr # 518614
- Zoro # G522910099
product price:Â
$
1,782.99
/ea
Key Features
Material
Solid Wood
Wood Species
Oak
Length
34 in
Commercial Use
No
Size
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518614
- Zoro #
- G522910099
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 34 in
- Size
- No
- Depth
- 18 in
- Width
- 60 in
Details
- Material
- Solid Wood
- Wood Species
- Oak
- Commercial Use
- No
- Item
- Dressers
- Number of Drawers
- 6
- Style
- Modern
- Capacity
- 66 lb
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Hutch Included
- No
- Color
- Dark Brown
- Dresser Type
- Double Dresser
- Doors Included
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 60-inch dark brown solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 34-inch H x 60-inch W x 18-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.