Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" X 35" X 52" Vintage Beige Pu Wood Upholstered (Front) Metal Leg Veneer (Melamine) Chest
Mfr # 347165
Zoro # G822907447
product price:Â $1,361.99
/eaKey Features
Commercial Use
No
Width
18 in
Color
Beige
Style
Contemporary
Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347165
- Zoro #
- G822907447
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 18 in
- Length
- 52 in
- Depth
- 35 in
Details
- Commercial Use
- No
- Color
- Beige
- Style
- Contemporary
- Material
- Solid Wood
- Finish
- Vintage Beige PU
- Item
- Dressers
- Assembly Required
- No Assembly Needed
Description
This bed provides a commanding presence in any room. Crafted with a transitional look that is an ideal addition to any bedroom, this five drawers chest is accented with elegant upholstery drawer panel and belt handle. The Kordal chest is crafted with chrome legs and matching vintage beige finish. This fashionable chest will fuse with the surrounding decor and transform a room from ordinary into something interesting and sophisticated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.