
39" Brown and Black Wood and Metal H-Shape Computer Desk
Mfr # 568049
Zoro # G322375333
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Application Type
No
Overall Depth
18.9 in
Overall Height
29.1 in
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568049
Zoro #
G322375333
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
18.9 in
Overall Height
29.1 in
Overall Width
39.3 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Desk
Color
Brown Black
Description
This 39-inch brown and black wood and metal h-shape computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.1-inch h x 39.3-inch w x 18.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.