39" Brown Rustic Fabric Bin and Manufactured Wood Eight Drawer Dresser
Mfr # 438313
Zoro # G722905468
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Doors Included
No
Size
Yes
Dovetail Drawer Joints
No
Dresser Type
Gentlemens Chest
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438313
Zoro #
G722905468
UPC #
-
Country of Origin
China
Dimensions
Size
Yes
Length
30.1 in
Depth
11.7 in
Width
39.4 in
Details
Doors Included
No
Dovetail Drawer Joints
No
Dresser Type
Gentlemens Chest
Assembly Required
No Assembly Needed
Color
Brown
Finish
Natural
Number of Drawers
8
Dresser Orientation
Vertical
Item
Dressers
Hutch Included
No
Style
Contemporary
Material
Manufactured Wood
Description
Unique and versatile in use, this 39" Brown Rustic Fabric Bin and Manufactured Wood Eight Drawer Dresser is a great way to increase your storage options. Loaded with capacity, this piece is equipped with eight easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade fabric and manufactured wood. 30.1" H x 39.4" W x 11.7" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.