39" Brown Steel and Fabric Nine Drawer Triple Dresser
Mfr # 484699
Zoro # G522908898
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Triple Dresser
Depth
11.8 in
Doors Included
No
Style
Modern
Dresser Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484699
Zoro #
G522908898
UPC #
-
Country of Origin
China
Dimensions
Depth
11.8 in
Length
39.4 in
Width
39.4 in
Details
Dresser Type
Triple Dresser
Doors Included
No
Style
Modern
Dresser Orientation
Vertical
Finish
Matte
Commercial Use
Yes
Color
Brown
Hutch Included
No
Material
Steel, Fabric
Assembly Required
Full Assembly Needed
Number of Drawers
9
Item
Dressers
Description
Make your room functional and visually enticing with this masterful 39" brown steel and fabric nine drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 39.4" H x 39.4" W x 11.8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.