39" Natural And White Wood Four Drawer Vanity Table With Mirror And Seat

  • Mfr # 544023

  • Zoro # G922365888


product price:  $1,389.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
Full Assembly Needed
Width (in)
39.4 in
Commercial Use
Yes
Height (in)
49.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544023
Zoro #
G922365888
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
39.4 in
Height (in)
49.9 in
Depth (in)
17 in

Details

Color
White
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Vanity Table

Description

Our 39-inch natural and white wood four drawer vanity table with mirror and seat is designed to make getting ready a breeze. This table has a manufactured base in a chic two-tone color combination, which is an unmatchable combination of beauty and durability. Complete with a mirror and coordinating seat for you to sit while you get ready, this vanity set is the ideal way to get ready to start your day. Our vanity with included drawer space adds functionality along with a touch of elegance and sophistication to your space. Experience a new level of luxury and convenience. Get ready in style with our beautifully designed vanity table!. 49.9-inch h x 39.4-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.