39" Silver Wood Two Drawer Dresser
- Mfr # 714260
- Zoro # G222906231
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
50.4 in
Felt Lined Drawers
No
Color
Silver
Wood Species
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714260
- Zoro #
- G222906231
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- No
- Felt Lined Drawers
- No
- Color
- Silver
- Wood Species
- Oak
- Assembly Required
- Partial Assembly Needed
- Dresser Type
- Standard Dresser
- Finish
- Chrome
- Dresser Orientation
- Vertical
- Style
- Modern
- Item
- Dressers
- Hutch Included
- No
- Capacity
- 20 lb
- Material
- Solid and Manufactured Wood
- Dovetail Drawer Joints
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Doors Included
- No
- Number of Drawers
- 2
Dimensions
- Length
- 50.4 in
- Width
- 39.4 in
- Depth
- 17.7 in
- Size
- Yes
Description
Enhance your room into a visually delightful and highly functional space with this 39-inch silver wood two drawer dresser. This vertical dresser features a sleek modern style that effortlessly complements a variety of decor themes. Crafted from a combination of solid and manufactured wood, it exudes durability and charm. The two spacious drawers provide ample storage for clothes or accessories, while the wide top surface is perfect for displaying decorative items or your daily essentials. An upholstered finish adds a touch of elegance, making this piece a stylish addition to your home. A coordinating mirror enhances its functionality and reflects light, brightening your space. 50.40-inch h x 39.40-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.