
39" White Accent Cabinet With Two Shelves
Mfr # 526346
Zoro # G522371142
product price: $1,357.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23.62 in
Overall Length
15.75 in
Overall Width
39.37 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526346
Zoro #
G522371142
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
23.62 in
Overall Length
15.75 in
Overall Width
39.37 in
Details
Item
Kitchen & Utility Sink
Color
White
Description
Add a fashionable storage option to your space with this 39-inch white accent cabinet with two shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.62-inch H x 39.37-inch W x 15.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.