Zoro Homepage

39" White and Natural Boucle Arm Chair

  • Mfr # 520664

  • Zoro # G522362478


product price: $1,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
39 in
Seat Color
White
Overall Width
39 in
Commercial Use
Yes
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520664
Zoro #
G522362478
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Width
39 in
Overall Height
32 in

Details

Seat Color
White
Item
Accent Chair
Commercial Use
Yes
Assembly Required
No Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 39-inch white and natural boucle arm chair. This sturdy boucle upholstered arm chair comes in a chic solid white color to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 32-inch h x 39-inch w x 39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.